Hoffman Q2PBPCDM Enclosure, Pilot Device, 22.5 mm, 2 Hole, Polycarbonate

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q2PBPCDM
  • Rexel Part Number:

    26681
  • UPC:

    783510151096

Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 2pb X 22.5mm, Material/finish: Polycarb

$ 51.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q2PBPCDM

Rexel Part # 26681

UPC 783510151096

UNSPSC 39121309

Color Gray

Family / Style Q2P

IP/NEMA Rating 4

Material Polycarbonate

Mounting Surface

Size 22.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch