Square D XAPJ1201 Pilot Device, Enclosure, 1 Hole, Yellow Front, Die Cast, Zinc

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XAPJ1201
  • Rexel Part Number:

    878550
  • UPC:

    785901536888

Pilot Device, Enclosure, 1 Hole, 22.5 mm, Yellow Front, Die Cast, Zinc, 80 mm x 80 mm, 49 mm Depth

$ 136.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XAPJ1201

Rexel Part # 878550

UPC 785901536888

UNSPSC 39121565

Family / Style XAP

Material Die Cast Zinc

Mounting Surface

Opening 1

Size 22.5 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch