Carlon CP100N Pilot Device, 30mm Enclosure, 1 Element, Polycarbonate

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CP100N
  • Rexel Part Number:

    29181
  • UPC:

    034481106005

30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

$ 59.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # CP100N

Rexel Part # 29181

UPC 034481106005

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4

Mounting 30.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch