Carlon CP200N Pilot Device, 30mm Enclosure, 2 Element, Polycarbonate

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CP200N
  • Rexel Part Number:

    29161
  • UPC:

    034481106050

30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 2 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

$ 75.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # CP200N

Rexel Part # 29161

UPC 034481106050

UNSPSC 39121326

Color Gray

IP/NEMA Rating 4

Mounting 30.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch