Allen-Bradley 800H-4HZ4R Enclosure, 4-Hole, Polyester, 1 x 3/4" Hub, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-4HZ4R
  • Rexel Part Number:

    59900
  • UPC:

    78118013468

Enclosure, 4 Hole, Rosite Glass Polyester, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators

$ 247.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-4HZ4R

Rexel Part # 59900

UPC 78118013468

UNSPSC 39121326

Family / Style 800H

IP/NEMA Rating 4/4X/13

Knockouts 3/4 in

Material Rosite Glass Polyester

Size 30 mm

Spaces 4 Hole

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch