Eaton E34N54 30mm Enclosure, 2 Element, Polyester, E34

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E34N54
  • Rexel Part Number:

    310614
  • UPC:

    782114554241

30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 4 Element, 2 Contact Block Depth, NEMA 3, 4X, 12.

$ 238.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E34N54

Rexel Part # 310614

UPC 782114554241

UNSPSC 39122216

Color Gray

IP/NEMA Rating 3

Mounting 30.5 mm

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch