Brady BBP31 Sign and Label Printer

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    BBP31
  • Rexel Part Number:

    278343
  • UPC:

    754473183554

Sign and Label Printer, Capacity: Up to 4" Wide Labels, DPI: 300, Dimensions: 10.2" x 11.4" x 9.4", Features: Tough Screen, PC Connectivity, Includes: Printer, Power Cord, USB Cable, Drivers CD, Stylus, Cleaning Kit, Cutter Cleaning Tool

$ 1,795.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # BBP31

Rexel Part # 278343

UPC 754473183554

UNSPSC 45101512

Product Width 4 in

Type Labeler

Place your Will Call order by clicking the cart button next to the appropriate Branch