Brady BMP71 Label Printer

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    BMP71
  • Rexel Part Number:

    99392
  • UPC:

    662820801825

Label Printer, DPI: 300, Dimensions: 13.1" x 9.5" x 4.6", Features: Single Color, Die-Cut/Continuous, PC Connectivity, Power: Rechargeable Battery or AC Power, Includes: USB Cable, Cleaning Strip, Battery Pack, AC Adapter, Hand Case, Label Roll, Ribbon. Prints Labels up to 2".

$ 799.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # BMP71

Rexel Part # 99392

UPC 662820801825

UNSPSC 45101512

Length 13.1 in

Product Height 4.6 in

Product Width 9.5 in

Type Labeler

Place your Will Call order by clicking the cart button next to the appropriate Branch