Power-Strut PS3025-FL-EG Strut Post Base, Square, Double, 6" X 6" X 3-1/2", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS3025-FL-EG
  • Rexel Part Number:

    267609
  • UPC:

    70231651079

Post Base, Square, For Double 1-5/8 Inch x 1-5/8 Inch Channel, Dimensions: 6 Inch X 6 Inch X 3-1/2 Inch, Steel/Electro-Galvanized

$ 1,825.28 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS3025-FL-EG

Rexel Part # 267609

UPC 70231651079

UNSPSC 30241504

Material Steel

Type Post Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch