Cooper B-Line B280SQHDG Strut Post Base, Square, Single, 6" X 6" X 3-1/2", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B280SQHDG
  • Rexel Part Number:

    269558
  • UPC:

    78101157151

Post Base, For 1 5/8-in. X 1 5/8-in. Channel, 8-in. X 3 1/8-in. X 3 1/2-in. Square, Material: Steel, Finish: Hot Dipped Galvanized.

$ 12,075.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B280SQHDG

Rexel Part # 269558

UPC 78101157151

UNSPSC 39121311

Material Steel

Type Post Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch