Allen-Bradley 800FP-POT Potentiometer, Operator Only, Series B, Single Turn

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-POT
  • Rexel Part Number:

    77441
  • UPC:

    78118047226

Potentiometer, Single Turn, Operator Only, No Element, 22.5 mm, Series B

$ 113.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-POT

Rexel Part # 77441

UPC 78118047226

UNSPSC 39122246

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch