Allen-Bradley 800FP-POT6 Potentiometer, 10000 Ohms, Series B, Single Turn, 22.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-POT6
  • Rexel Part Number:

    77433
  • UPC:

    78118047232

Potentiometer, Single Turn, 10000 Ohms Resistive Elements, 22.5 mm

$ 157.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-POT6

Rexel Part # 77433

UPC 78118047232

UNSPSC 41113633

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch