Allen-Bradley 800H-UR24 Potentiometer, 5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-UR24
  • Rexel Part Number:

    40278
  • UPC:

    66207363252

Potentiometer, 5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm

$ 260.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-UR24

Rexel Part # 40278

UPC 66207363252

UNSPSC 41113633

Family / Style 800H

IP/NEMA Rating 7/9

Material Plastic

Size 30 mm

Type Potentiometer

Volts AC 300

Volts DC 300

Wattage 2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch