Eaton E30KP11 Potentiometer, 1,000 Ohms Resistance, 50V AC/DC, 30mm Square, 2W

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30KP11
  • Rexel Part Number:

    113674
  • UPC:

    782113278568

Potentiometer, 30 mm Square, Metallic, Complete Unit, 1,000 Ohms Resistance, 2 Watts, 50 Volt AC/DC

$ 332.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30KP11

Rexel Part # 113674

UPC 782113278568

UNSPSC 39122221

Color Black

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Potetntiometer

Volts AC 50

Volts DC 50

Wattage 2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch