Eaton M22-R10K 22mm Potentiometer Kit, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-R10K
  • Rexel Part Number:

    623311
  • UPC:

    786685276717

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 10 Rk, NEMA 4X, 13.

$ 162.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-R10K

Rexel Part # 623311

UPC 786685276717

UNSPSC 39122221

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch