Eaton M22-R1K Potentiometer Kit, 22mm, M22, 1 Rk Resistance, 250V AC/DC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-R1K
  • Rexel Part Number:

    694180
  • UPC:

    786685276731

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 1 Rk, NEMA 4X, 13.

$ 162.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-R1K

Rexel Part # 694180

UPC 786685276731

UNSPSC 39122221

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch