Eaton M22-R4K7 22mm Potentiometer Kit, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-R4K7
  • Rexel Part Number:

    622859
  • UPC:

    786685276793

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Silver Bezel, 250V, Resistance: 4.7 Rk, NEMA 4X, 13.

$ 169.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-R4K7

Rexel Part # 622859

UPC 786685276793

UNSPSC 39122221

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Potentiometer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch