Appleton AP01 Potentiometer Operator, Explosionproof, Standard, No Resistance

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AP01
  • Rexel Part Number:

    256753
  • UPC:

    78138190137

potentiometer Operator, ExplosionProof, No Resistance, Short Bushing, with Control Knob, Dial Plate Marked 0 to 100

$ 212.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AP01

Rexel Part # 256753

UPC 78138190137

UNSPSC 39121574

Color Black

Family / Style ACSEW

IP/NEMA Rating 4

Type Potentiometer Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch