Hubbell-Killark GO133 Potentiometer, Single Turn, G Series, Short, 1/4" Dia., 7/8" Shaft

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    GO133
  • Rexel Part Number:

    426473
  • UPC:

    78393622016

Potentiometer, Single Turn Operator, No Electrical Control, Short, 1/4 Inch Diameter, 7/8 Inch Shaft

$ 275.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # GO133

Rexel Part # 426473

UPC 78393622016

UNSPSC 39122216

Diameter 1/4 in

Family / Style G

IP/NEMA Rating 3

Length 7/8 in

Mounting Panel

Type Potentiometer Operator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch