Siemens 52MA3B14 Potentiometer, 2 Watt, 10k Ohms, 500V AC/DC, 30mm, NEMA 4

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    52MA3B14
  • Rexel Part Number:

    423993
  • UPC:

    783087094208

Potentiometer, 2 Watt, 10k Ohms, 500V AC/DC, 30mm, NEMA 4

$ 218.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 52MA3B14

Rexel Part # 423993

UPC 783087094208

UNSPSC 39122246

Color Black

Family / Style 52MA

IP/NEMA Rating 4

Mounting Panel

Poles 1

Range 10000 Ohms

Size 30 mm

Type Potentiometer

Volts AC 500

Wattage 2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch