Greenlee 37919-5 17 lbs Pull Line

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    37919-5
  • Rexel Part Number:

    92174
  • UPC:

    783310062769

Pull Line, Diameter: 3/4", Length: 300 ft, Tensile Strength: 17 lbs.

$ 22.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 37919-5

Rexel Part # 92174

UPC 783310062769

UNSPSC 27113101

Diameter 3/4 in

Length 300 ft

Type Pull Line

Weight Capacity 17 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch