GE T030N Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    T030N
  • Rexel Part Number:

    404107
  • UPC:

    78316431985

Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, 120/240 Volt AC, NEMA 3R

$ 138.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # T030N

Rexel Part # 404107

UPC 78316431985

UNSPSC 39121101

Amps 30

Family / Style TO

IP/NEMA Rating 3R

Material Metal

Mounting Surface

NEMA Configuration L14-30R

Phase 1

Type Receptacle

Volts AC 120

View similar products in this category:

Does this box come with the plug! Or do I have to purchase the plug extra. Thanks Ben

Asked by: Ben
Ben, You would have to purchase a cord as this does not come with one. Chris
Answered by: Christopher
Date published: 2016-11-30
  • y_2017, m_4, d_24, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_404107, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch