GE T050N Power Inlet, 50A, L14-50 Twist-Lock Receptacle, 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    T050N
  • Rexel Part Number:

    164642
  • UPC:

    78316425569

Power Inlet, 50 Amp, L14-50R, Twist-Lock Receptacle, 120/240 Volt AC, NEMA 3R

$ 74.58 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # T050N

Rexel Part # 164642

UPC 78316425569

UNSPSC 39121101

Amps 50

Family / Style TO

IP/NEMA Rating 3R

Material Metal

Mounting Surface

NEMA Configuration L14-50R

Phase 1

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch