Generac 6342 Inlet Receptacle, 20A, 125/250V, NEMA 3R L14-20P Aluminum

  • Mfr/Brand Name:

    Generac
  • Mfr Number:

    6342
  • Rexel Part Number:

    776409
  • UPC:

    696471063424

20 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-20P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.

$ 42.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Generac

Mfr Part # 6342

Rexel Part # 776409

UPC 696471063424

UNSPSC 26121600

Amps 20

IP/NEMA Rating 1

Mounting Surface

NEMA Configuration L14-30

Type Power Inlet

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch