Reliance Controls CSR302 30A, 120/240V, NEMA L14-30P Inlet Receptacle

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    CSR302
  • Rexel Part Number:

    210032
  • UPC:

    785399671320

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Outdoor, NEMA 3R, Maximum Generator Input: 7.55 kW.

$ 129.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # CSR302

Rexel Part # 210032

UPC 785399671320

UNSPSC 39122237

Amps 30

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration L14-30

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch