Reliance Controls PB50 Power Inlet, 50A, 120/240VAC, NEMA CS63-75, Recessed Inlet, NEMA3R

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    PB50
  • Rexel Part Number:

    38838
  • UPC:

    785399509012

50 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: CS6375, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 12.5 kW. Size: 6.00" x 4.00" x 2.63".

$ 82.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # PB50

Rexel Part # 38838

UPC 785399509012

UNSPSC 39121402

Amps 50

Family / Style PB

IP/NEMA Rating 1

Mounting Surface

NEMA Configuration Non-Nema

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch