Reliance Controls PBN30 Power Inlet, 30A, 120/240VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    PBN30
  • Rexel Part Number:

    202600
  • UPC:

    815181010713

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40".

$ 57.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # PBN30

Rexel Part # 202600

UPC 815181010713

UNSPSC 39121303

Amps 30

Family / Style PBN

IP/NEMA Rating 1

Mounting Surface

NEMA Configuration L14-30

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch