Reliance Controls PK30 30A, 120/240V, NEMA L14-30 Inlet Receptacle

  • Mfr/Brand Name:

    Reliance Controls
  • Mfr Number:

    PK30
  • Rexel Part Number:

    308574
  • UPC:

    785399309216

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P,Indoor/Outdoor, Maximum Generator Input: 7.5 kW. For use in the KO's of the Panel.

$ 20.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Reliance Controls

Mfr Part # PK30

Rexel Part # 308574

UPC 785399309216

UNSPSC 39121402

Amps 30

IP/NEMA Rating 1

Mounting Flush

NEMA Configuration L14-30

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch