Lutron PHPM-3F-DV-WH Power Module, 3-Wire Fluorescent, 16A, 120/277VAC

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    PHPM-3F-DV-WH
  • Rexel Part Number:

    122421
  • UPC:

    027557533898

Power Module, Lutron, GRAFIK Eye Qs, Ecosystem, 3-Wire Fluorescent, 120/277 Volt AC, 16 Amp, 160 mm Length, 40.5 mm Width, 129.5 mm Height, Architectural Style, 1 Pole, White

$ 365.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # PHPM-3F-DV-WH

Rexel Part # 122421

UPC 027557533898

UNSPSC 39121017

Amps 16

Color White

Family / Style GRAFIK Eye

Type Power Module

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch