R-K Electronics TVM-400-20 Voltage Monitor, 3-Phase

  • Mfr/Brand Name:

    R-K Electronics
  • Mfr Number:

    TVM-400-20
  • Rexel Part Number:

    134223
  • UPC:

    741660062044

Voltage Monitor. 3-Phase, 410 to 490VAC, 3Ø SPDT, 8 Pin Plug-In Type. Functional Protection: Lose of Any Phase, Over Voltage, Under Voltage, Phase Reversal and Pick-Up & Drop-Out Delays.

$ 77.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand R-K Electronics

Mfr Part # TVM-400-20

Rexel Part # 134223

UPC 741660062044

UNSPSC 39122332

Family / Style TVM

Mounting Socket

Phase 3

Type Voltage Monitor

Volts AC 208

Volts AC Range 190-480

Place your Will Call order by clicking the cart button next to the appropriate Branch