Midwest M038C010U 100A, 1P, 120/240V, Metered Temporary Power

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    M038C010U
  • Rexel Part Number:

    276742
  • UPC:

    784567205459

100 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 6-20R, (2) 5-20R2GFCI. Breakers: (1) 2-Pole 20 Amp and (2) 1-Pole 20 Amp.

$ 419.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # M038C010U

Rexel Part # 276742

UPC 784567205459

UNSPSC 39121533

Amps 100

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration 6-20

Phase 1

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch