Midwest U010C 20A, 1P, 120/240V, Temporary Power

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U010C
  • Rexel Part Number:

    81039
  • UPC:

    784567566802

20 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) 5-20R2. Breakers: (1) 1-Pole, 20 Amp.

$ 85.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U010C

Rexel Part # 81039

UPC 784567566802

UNSPSC 39121533

Amps 20

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration 5-20

Phase 1

Type Top/Overhead

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch