Midwest U011010 Power Outlet, Un-Metered, 20A, 1P, 120/240V, NEMA3R, Temporary

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U011010
  • Rexel Part Number:

    116179
  • UPC:

    784567203035

20 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R2GFCI. Breakers: None.

$ 98.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U011010

Rexel Part # 116179

UPC 784567203035

UNSPSC 39121533

Amps 20

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration 5-20

Phase 1

Type Top/Overhead

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch