Midwest U011C010 70A, 1P, 120/240V, Temporary Power

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U011C010
  • Rexel Part Number:

    80969
  • UPC:

    784567567212

70 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (2) 5-20R2GFI. Breakers: (2) 1-Pole, 20 Amp.

$ 256.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U011C010

Rexel Part # 80969

UPC 784567567212

UNSPSC 39121533

Amps 70

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration 5-20

Phase 1

Type Top/Overhead

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch