Midwest U013 Power Outlet Panel, Temporary, 30A, 1P, 120VAC, NEMA 3R

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U013
  • Rexel Part Number:

    80985
  • UPC:

    784567567502

30 Amp. 120V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) NEMA TT-30R. Breakers: None.

$ 62.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U013

Rexel Part # 80985

UPC 784567567502

UNSPSC 39121533

Amps 30

Family / Style UO

IP/NEMA Rating 3R

Material Metal

Mounting Surface

NEMA Configuration TT-30

Phase 1

Poles 2

Type Power Outlet Panel

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch