Midwest U013C 30A, 1P, 120/240V, Temporary Power

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U013C
  • Rexel Part Number:

    116707
  • UPC:

    784567567618

30 Amp. 120V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) NEMA TT-30R. Breakers: (1) 1-Pole, 30 Amp.

$ 99.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U013C

Rexel Part # 116707

UPC 784567567618

UNSPSC 39121533

Amps 30

IP/NEMA Rating 3R

Mounting Surface

NEMA Configuration TT-30

Phase 1

Type Top/Overhead

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch