Midwest U281C1 Load Center, 200A, MB, 120/240VAC, 4/8, NEMA 3R, OH Service, 1PH

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U281C1
  • Rexel Part Number:

    116232
  • UPC:

    784567578454

Load Center, 200 Amp, CB4200H Main Breaker, 120/240 Volt AC, 1-Phase, 4 Space, 8 Circuit, NEMA 3 R Enclosure, OH Service

$ 302.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U281C1

Rexel Part # 116232

UPC 784567578454

UNSPSC 39121533

Amps 200

Circuits 8

Family / Style U28

IP/NEMA Rating 3R

Material Metal

Mounting Surface

Phase 1

Poles 2

Spaces 4

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch