Midwest U870G6 Power Distribution Panel, 125A, 120/240V, Breakers and Receptacles

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U870G6
  • Rexel Part Number:

    614697
  • UPC:

    78456730165

Power Distribution Panel, 125 Amp, 120/240 Volt AC, NEMA 3R, with 1 x CB230 Breaker, 2 x GF1120 Breaker, 1 x CB120 Breaker, 1 x 1-Pole Space, 1 x L6-30R, 2 x L5-20R Receptacles, Un-Metered, OH Service

$ 450.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U870G6

Rexel Part # 614697

UPC 78456730165

UNSPSC 39121533

Amps 125

Family / Style U87

IP/NEMA Rating 3R

Material Metal

Mounting Surface

NEMA Configuration L6-30

Phase 1

Poles 2

Type Power Distribution Panel

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch