Sensor Switch PP202P Power Pack, 120-277 VAC, 15-24VDC

  • Mfr/Brand Name:

    Sensor Switch
  • Mfr Number:

    PP202P
  • Rexel Part Number:

    72880
  • UPC:

Power Pack, 120-277 VAC Power Input, 15-24 VDC Control Input

$ 98.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sensor Switch

Mfr Part # PP202P

Rexel Part # 72880

UPC

UNSPSC 39121004

Color Black

Mounting Fixture

Type Power Pack

Volts AC 120

Volts DC 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch