Greengate SP20MV Heavy Duty Switchpack, 120/277VAC, 15VDC, 20A

  • Mfr/Brand Name:

    Greengate
  • Mfr Number:

    SP20MV
  • Rexel Part Number:

    197850
  • UPC:

    08008350322

Heavy Duty Switchpack, 120/277 Volts AC, 15 Volts DC, 20 Amp

$ 39.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Greengate

Mfr Part # SP20MV

Rexel Part # 197850

UPC 08008350322

UNSPSC 39121528

Amps 20

Color Black

Mounting Fixture

Type Power Pack

Volts AC 120

Volts DC 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch