Wiremold AMDTP-4 Tele-Power Series Aluminum Power/Data Pole, 2 Outlets, 20A, 10-1/2'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AMDTP-4
  • Rexel Part Number:

    42045
  • UPC:

    786776099515

Aluminum, Power/Data Pole. Color: Aluminum. Length: 10'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.

$ 302.50 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AMDTP-4

Rexel Part # 42045

UPC 786776099515

UNSPSC 39131713

Color Aluminum

Family / Style Tele-Power Series

Length 10.42 ft

Material Aluminum

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch