Wiremold AMTC-4 Tele-Power Series Aluminum Power/Data Blank Pole

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AMTC-4
  • Rexel Part Number:

    41636
  • UPC:

    786776088731

Two-compartment pole. Nominal material thickness .050" [1.8mm].Furnished unwired without outlets.Two 8" [203mm] removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate, and ceiling trim plates furnished. Length: 10'5"

$ 276.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AMTC-4

Rexel Part # 41636

UPC 786776088731

UNSPSC 39131713

Color Aluminum

Family / Style Tele-Power Series

Length 10.50 ft

Material Aluminum

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch