Wiremold 25DTC-415 Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 15'5"

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    25DTC-415
  • Rexel Part Number:

    41731
  • UPC:

    786776046472

Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Ivory Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furnished. Length: 15' 5" (4.7m). Rs Adapt To Yourcurrent Or Future Work Environments.

$ 230.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 25DTC-415

Rexel Part # 41731

UPC 786776046472

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 15.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch