Wiremold 25DTP-4 Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    25DTP-4
  • Rexel Part Number:

    42303
  • UPC:

    786776046403

Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Ivory.

$ 193.26 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 25DTP-4

Rexel Part # 42303

UPC 786776046403

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 10.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch