Wiremold 25DTP-415 Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 15-1/2'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    25DTP-415
  • Rexel Part Number:

    42265
  • UPC:

    786776046427

Steel, Power/Data Pole. Color: Ivory. Length: 15'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.

$ 312.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 25DTP-415

Rexel Part # 42265

UPC 786776046427

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 15.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch