Wiremold 30TP-2V Tele-Power Series Steel Power/Data Pole

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    30TP-2V
  • Rexel Part Number:

    42089
  • UPC:

    786776098099

Steel, Two Channel Power/Data Pole. 1-17/32" X 2-3/4", 10' 5" High. (2) Spec Duplex Outlets 20A, 125V, Color: Ivory.

$ 291.64 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 30TP-2V

Rexel Part # 42089

UPC 786776098099

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 10.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch