Wiremold 30TP-412V Tele-Power Series Steel Power/Data Pole

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    30TP-412V
  • Rexel Part Number:

    169686
  • UPC:

    786776046441

Steel, Power/Data Pole. Color: Ivory: 12". (2) Spec Duplex Outlets 20A, 125V.

$ 505.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 30TP-412V

Rexel Part # 169686

UPC 786776046441

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 12.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch