Wiremold 30TP-4V Tele-Power Series Steel Power/Data Pole

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    30TP-4V
  • Rexel Part Number:

    42066
  • UPC:

    786776098112

Steel, Two Channel Power/Data Pole. Includes Datacomm Split Divider, 3" X 2-3/4", 10' 5" High. (2) Spec Duplex Outlets 20A, 125V. Color: Ivory.

$ 410.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 30TP-4V

Rexel Part # 42066

UPC 786776098112

UNSPSC 39131713

Color Ivory

Family / Style Tele-Power Series

Length 10.42 ft

Material Steel

Type Power Pole

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch