Gardner Bender 46-104UVB 18 lb Cable Tie

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    46-104UVB
  • Rexel Part Number:

    273608
  • UPC:

    032076881467

Miniature Cable Tie. Length: 4" (101.5mm). Width: 0.095" (2.5mm). Maximum Bundle Diameter: 13/16" (20mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: Black.

$ 14.42 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 46-104UVB

Rexel Part # 273608

UPC 032076881467

UNSPSC 39121703

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch