Gardner Bender 46308 75 lb Cable Tie

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    46308
  • Rexel Part Number:

    273634
  • UPC:

    032076463083

Standard Cable Tie. Length: 8" (203mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 2" (51mm). Tensile Strength: 75 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.

$ 30.70 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 46308

Rexel Part # 273634

UPC 032076463083

UNSPSC 39121703

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch